4 X 3 Reducing Washer

Item #: 0826090

Cat #: RW400300

UPC: 662364560868

$ 17.76 EA
Company wide:
150 in stock
Documents & Guides
4 X 3 Reducing Washer

Overview

4 X 3 Reducing Washer

4 X 3 Reducing Washer

Also known as: 662364560868, RW400300, AMFRW400300

Specifications

Diameter: 3 in, 4 in
Material: Steel
Diameter: 3 in, 4 in
Material: Steel