4" x 2-1/2" Reducing Washer

Item #: 0826089

Cat #: RW400250

UPC: 662364560844

$ 17.76 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 4"x2-1/2". Steel, Electro Zinc Finish. Package Quantity: 50.

Overview

Reducing Washer. Size: 4"x2-1/2". Steel, Electro Zinc Finish. Package Quantity: 50.
Also known as: 662364560844, RW400250, AMFRW400250

Specifications

Material: Steel
Diameter: 4 in, 2 1/2 in
Material: Steel
Diameter: 4 in, 2 1/2 in