4" x 3/4" Reducing Washer

Item #: 0826085

Cat #: RW40075

UPC: 662364560745

$ 17.76 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 4"x3/4". Steel, Electro Zinc Finish. Package Quantity: 50.

Overview

Reducing Washer. Size: 4"x3/4". Steel, Electro Zinc Finish. Package Quantity: 50.
Also known as: 662364560745, RW40075, AMFRW40075

Specifications

Diameter: 3/4 in, 4 in
Material: Steel
Diameter: 3/4 in, 4 in
Material: Steel