4" x 1/2" Reducing Washer

Item #: 0826084

Cat #: RW40050

UPC: 662364560721

$ 17.76 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 4"x1/2". Steel, Electro Zinc Finish. Package Quantity: 50.

Overview

Reducing Washer. Size: 4"x1/2". Steel, Electro Zinc Finish. Package Quantity: 50.
Also known as: 662364560721, RW40050, AMFRW40050

Specifications

Diameter: 1/2 in, 4 in
Material: Steel
Diameter: 1/2 in, 4 in
Material: Steel