3-1/2" x 1" Reducing Washer

Item #: 0826077

Cat #: RW350100

UPC: 662364560608

$ 11.73 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 3-1/2"x1". Steel, Electro Zinc Finish. Package Quantity: 50.

Overview

Reducing Washer. Size: 3-1/2"x1". Steel, Electro Zinc Finish. Package Quantity: 50.
Also known as: 662364560608, RW350100, AMFRW350100

Specifications

Diameter: 1 in, 3 1/2 in
Material: Steel
Diameter: 1 in, 3 1/2 in
Material: Steel