3-1/2" x 3/4" Reducing Washer

Item #: 0826076

Cat #: RW35075

UPC: 662364560585

$ 11.73 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 3-1/2"x3/4". Steel, Electro Zinc Finish. Package Quantity: 50.

Overview

Reducing Washer. Size: 3-1/2"x3/4". Steel, Electro Zinc Finish. Package Quantity: 50.
Also known as: 662364560585, RW35075, AMFRW35075

Specifications

Diameter: 3/4 in, 3 1/2 in
Material: Steel
Diameter: 3/4 in, 3 1/2 in
Material: Steel