3-1/2" x 1/2" Reducing Washer

Item #: 0826075

Cat #: RW35050

UPC: 662364560561

$ 11.73 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 3-1/2"x1/2". Steel, Electro Zinc Finish. Package Quantity: 50.

Overview

Reducing Washer. Size: 3-1/2"x1/2". Steel, Electro Zinc Finish. Package Quantity: 50.
Also known as: 662364560561, RW35050, AMFRW35050

Specifications

Diameter: 1/2 in, 3 1/2 in
Material: Steel
Diameter: 1/2 in, 3 1/2 in
Material: Steel