3 X 2 Reducing Washer

Item #: 0826073

Cat #: RW300200

UPC: 662364560523

$ 4.23 EA
Company wide:
160 in stock
Documents & Guides
3 X 2 Reducing Washer

Overview

3 X 2 Reducing Washer

3 X 2 Reducing Washer

Also known as: 662364560523, RW300200, AMFRW300200

Specifications

Diameter: 3 in, 2 in
Material: Steel
Diameter: 3 in, 2 in
Material: Steel