3" x 1-1/4" Reducing Washer

Item #: 0826071

Cat #: RW300125

UPC: 662364560486

$ 4.28 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 3"x1-1/4". Steel, Electro Zinc Finish. Package Quantity: 125.

Overview

Reducing Washer. Size: 3"x1-1/4". Steel, Electro Zinc Finish. Package Quantity: 125.
Also known as: 662364560486, RW300125, AMFRW300125

Specifications

Diameter: 1 1/4 in, 3 in
Material: Steel
Diameter: 1 1/4 in, 3 in
Material: Steel