3 X 1 Reducing Washer

Item #: 0826070

Cat #: RW300100

UPC: 662364560462

$ 4.28 EA
Company wide:
47 in stock
Documents & Guides
3 X 1 Reducing Washer

Overview

3 X 1 Reducing Washer

3 X 1 Reducing Washer

Also known as: 662364560462, RW300100, AMFRW300100

Specifications

Diameter: 1 in, 3 in
Material: Steel
Diameter: 1 in, 3 in
Material: Steel