3" x 1/2" Reducing Washer

Item #: 0826068

Cat #: RW30050

UPC: 662364560424

$ 4.28 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 3"x1/2". Steel, Electro Zinc Finish. Package Quantity: 125.

Overview

Reducing Washer. Size: 3"x1/2". Steel, Electro Zinc Finish. Package Quantity: 125.
Also known as: 662364560424, RW30050, AMFRW30050

Specifications

Diameter: 1/2 in, 3 in
Material: Steel
Diameter: 1/2 in, 3 in
Material: Steel