2-1/2" x 1-1/4" Reducing Washer

Item #: 0826065

Cat #: RW250125

UPC: 662364560363

$ 3.48 EA
Company wide:
16 in stock
Documents & Guides
Reducing Washer. Size: 2-1/2"x1-1/4". Steel, Electro Zinc Finish. Package Quantity: 250.

Overview

Reducing Washer. Size: 2-1/2"x1-1/4". Steel, Electro Zinc Finish. Package Quantity: 250.
Also known as: 662364560363, RW250125, AMFRW250125

Specifications

Diameter: 1 1/4 in, 2 1/2 in
Material: Steel
Diameter: 1 1/4 in, 2 1/2 in
Material: Steel