2-1/2" x 3/4" Reducing Washer

Item #: 0826063

Cat #: RW25075

UPC: 662364560325

$ 3.48 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 2-1/2"x3/4". Steel, Electro Zinc Finish. Package Quantity: 250.

Overview

Reducing Washer. Size: 2-1/2"x3/4". Steel, Electro Zinc Finish. Package Quantity: 250.
Also known as: 662364560325, RW25075, AMFRW25075

Specifications

Diameter: 3/4 in, 2 1/2 in
Material: Steel
Diameter: 3/4 in, 2 1/2 in
Material: Steel