2-1/2" x 1/2" Reducing Washer

Item #: 0826062

Cat #: RW25050

UPC: 662364560301

$ 3.48 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 2-1/2"x1/2". Steel, Electro Zinc Finish. Package Quantity: 250.

Overview

Reducing Washer. Size: 2-1/2"x1/2". Steel, Electro Zinc Finish. Package Quantity: 250.
Also known as: 662364560301, RW25050, AMFRW25050

Specifications

Diameter: 1/2 in, 2 1/2 in
Material: Steel
Diameter: 1/2 in, 2 1/2 in
Material: Steel