2 X 1 Reducing Washer

Item #: 0826059

Cat #: RW200100

UPC: 662364560240

$ 1.66 EA
Company wide:
185 in stock
Documents & Guides
2 X 1 Reducing Washer

Overview

2 X 1 Reducing Washer

2 X 1 Reducing Washer

Also known as: 662364560240, RW200100, AMFRW200100

Specifications

Diameter: 1 in, 2 in
Material: Steel
Diameter: 1 in, 2 in
Material: Steel