2" x 1/2" Reducing Washer

Item #: 0826057

Cat #: RW20050

UPC: 662364560202

$ 1.68 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 2"x1/2". Steel, Electro Zinc Finish. Package Quantity: 500.

Overview

Reducing Washer. Size: 2"x1/2". Steel, Electro Zinc Finish. Package Quantity: 500.
Also known as: 662364560202, RW20050, AMFRW20050

Specifications

Diameter: 1/2 in, 2 in
Material: Steel
Diameter: 1/2 in, 2 in
Material: Steel