Rigid Conduit Strap, 1-Hole, 2" Diameter, Steel/ZInc

Item #: 0826039

Cat #: CSR2001

UPC: 662364540341

$ 4.29 EA
Company wide:
257 in stock
Documents & Guides
Rigid Conduit Strap, 1-Hole, 2 Inch Diameter, Steel With Zinc Finish

Overview

Rigid Conduit Strap, 1-Hole, 2 Inch Diameter, Steel With Zinc Finish

American Fittings steel rigid straps are used to securely fasten and support rigid conduit to the mounting surface, for use in wet or dry locations and come with a bright zinc finish for corrosion protection.

Also known as: 662364540341, CSR2001, AMFCSR2001

Specifications

Mounting: 1-Hole
Material: Steel
Diameter: 2 in
Mounting: 1-Hole
Diameter: 2 in
Material: Steel