Sealing Locknut, 3" Diameter, Steel With Zinc Finish

Item #: 0826029

Cat #: SL 8

UPC: 662364183005

$ 47.55 EA
Company wide:
150 in stock
Sealing Locknut With PVC Molded Gasket, 3 Inch Diameter, Steel With Zinc Finish

Overview

Sealing Locknut With PVC Molded Gasket, 3 Inch Diameter, Steel With Zinc Finish

American Fittings sealing locknuts provide a raintight seal when fastening threaded conduit to a non-threaded entry in an enclosure or box.

Also known as: 662364183005, SL 8, AMFSL8

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Diameter: 3 in
Finish: Zinc
Material: Steel