Conduit Locknut, Industrial Grade, 2" Diameter, Steel With Zinc Finish

Item #: 0826021

Cat #: LN200L

UPC: 662364112012

$ 2.31 EA
Company wide:
117 in stock
Conduit Locknut, Industrial Grade, 2 Inch Diameter, Steel With Zinc Finish

Overview

Conduit Locknut, Industrial Grade, 2 Inch Diameter, Steel With Zinc Finish

American Fittings Industrial Grade Locknuts will not distort or crack under load.

Also known as: 662364112012, LN200L, AMFLN200L

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 in