HDDT, 1200 A, N3R, 3-pole, 600 V,250 Vdc

Item #: 0825922

Cat #: DT368URKN

UPC: 786685387215

$ 52887.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty double-throw non-fused safety switch, 1200 A, NEMA 3R, Painted galvanized steel, Non-fusible, Three-pole, Four-wire, 600 Vac, 250 Vdc, Includes neutral

Overview

Eaton Heavy duty double-throw non-fused safety switch, 1200 A, NEMA 3R, Painted galvanized steel, Non-fusible, Three-pole, Four-wire, 600 Vac, 250 Vdc, Includes neutral

EatonÆs double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.

Also known as: 786685387215, DT368URKN, CUTDT368URKN

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 3R