Hackzall Reciprocating Saw Kit

Item #: 0825867

Cat #: 2420-21

UPC: 045242226214

$ 170.73 EA
Company wide:
0 in stock
Documents & Guides
Hackzall Reciprocating Saw Kit, 12V, 5 Year Warranty, Includes: Saw, Lithium Battery, Lithium-Ion Charger, Contractor Bag, Metal Blade, & Wood Blade

Overview

Hackzall Reciprocating Saw Kit, 12V, 5 Year Warranty, Includes: Saw, Lithium Battery, Lithium-Ion Charger, Contractor Bag, Metal Blade, & Wood Blade

At only 11 in. and 2.6 lbs, the HACKZALL® M12™ cordless lithium-ion reciprocating saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2 in. stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK™ blade clamp offers fast and easy blade changes.

Also known as: 045242226214, 2420-21, MIL242021, Nail on

Features & Benefits

  • Only 11 in. and 2.6 lbs. for cutting in tight spaces
  • Keyless quik-lok™ blade clamp allows for quick and easy blade changes
  • All-metal gear case for added durability
  • Variable speed trigger for increased user control
  • Battery fuel gauge displays remaining run-time
  • Accepts both HACKZALL® and SAWZALL® style blades
  • Built-in LED light illuminates work surface

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12