Astronomical Time Switch

Item #: 0825843

Cat #: RT-200-W

UPC: 754182918478

$ 104.29 EA
Company wide:
19 in stock
Documents & Guides
Astronomical Time Switch, 120V, 50/60 Hz, 0-800W Incandescent, LED, Fluorescent, CFL, MLV, ELV ,1/6 hp, Color: White

Overview

Astronomical Time Switch, 120V, 50/60 Hz, 0-800W Incandescent, LED, Fluorescent, CFL, MLV, ELV ,1/6 hp, Color: White

The RT-200 Astronomical Time Switch automatically turns lighting or other loads on and off according to user programming. It replaces standard single-pole wall switches for energy savings and security inside and outside.

Also known as: 754182918478, RT-200-W, WATRT200W, Astro timer

Specifications

Type: Astronomic, Programmable, In-Wall
Range: 24 hr, 7 day
Volts AC: 120
Color: White
Type: Astronomic, Programmable, In-Wall
Volts AC: 120
Range: 24 hr, 7 day
Color: White