Elbow 90-Degree Lay-in, 4.00x4.00, Galvanized, Steel

Item #: 0825828

Cat #: F4490EGV

UPC: 783510882709

$ 106.88 EA
Company wide:
0 in stock
Lay-in Galvanized 90-Deg Elbows allow sides removed retaining lay-in feature regardless how oriented. This 90-Degree Elbow Lay-in, F4490EGV item measures 4.00x4.00 inches with a material of Steel finish Galvanized.

Overview

Lay-in Galvanized 90-Deg Elbows allow sides removed retaining lay-in feature regardless how oriented. This 90-Degree Elbow Lay-in, F4490EGV item measures 4.00x4.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized 90-Degree Elbows are used for right-angle installations. Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws

Also known as: 783510882709, F4490EGV, HOFF4490EGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Elbows are used for right-angle installations
  • Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sides are held together with screws

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 90°
Width: 4 in
Material: Steel
Color: Plain