SHEAVE,CABLE FEEDING,6"

Item #: 0825793

Cat #: 441-6

UPC: 783310134602

$ 1268.48 EA
Company wide:
0 in stock
Feeding Sheave for 6" Conduit. Yoke frame slides into the end of conduit and holds sheave, allowing the cable being fed into the conduit to smoothly roll over the sheave. 5" (127.0 mm) wide aluminum alloy sheave with self-lubricating bearings. Split tube for easy removal after cable is installed.

Overview

Feeding Sheave for 6" Conduit. Yoke frame slides into the end of conduit and holds sheave, allowing the cable being fed into the conduit to smoothly roll over the sheave. 5" (127.0 mm) wide aluminum alloy sheave with self-lubricating bearings. Split tube for easy removal after cable is installed.
Also known as: 783310134602, 441-6, GRE4416

Specifications

No Specifications Available