5
more

Power Center, Mini, 480-208Y/120VAC, 3PH, 30kVA, NEMA 3R
Item #: 0825737
Cat #: P48G28T30CUB
UPC: 786680034770
Company wide:
0
in stock
Documents & Guides
Power Center, Mini, 480 - 208Y/120 Volt AC, 3-Phase, 30 kVA, NEMA 3R, Copper Winding, 115 C Rise
Overview
Power Center, Mini, 480 - 208Y/120 Volt AC, 3-Phase, 30 kVA, NEMA 3R, Copper Winding, 115 C Rise
Also known as: 786680034770, P48G28T30CUB, CUTP48G28T30CUB
Specifications
| Phase: | 3 |
| Mounting: | Surface |
| Secondary Voltage: | 120 |
| Primary Voltage: | 480 |
| IP/NEMA Rating: | NEMA 3R |
| Volt Amps: | 30kVA |
| Phase: | 3 |
| Secondary Voltage: | 120 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Primary Voltage: | 480 |
| Volt Amps: | 30kVA |