C-H DH363FWKW 100A 600V 3P SW

Item #: 0825654

Cat #: DH363FWKW

UPC: 786679160985

$ 8635.03 EA
Company wide:
0 in stock
Documents & Guides
C-H DH363FWKW 100A 600V 3P SW

Overview

C-H DH363FWKW 100A 600V 3P SW
Also known as: 786679160985, DH363FWKW, CUTDH363FWKW

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X