B&d D55167 Heavy-duty 200psi 15ga 1

Item #: 0825651

Cat #: D55167

UPC: 028877509655

Company wide:
0 in stock
Documents & Guides
Drive: Belt Drive, Horse Power: 1.6hp, Tank Size: 15ga, Power Supply: 120v, Cfm@100 Psi: 4.8cfm, Pump Speed: 1750rpm, Tool Length: 39.63in,tool Weight: 83lb, Operational Noise Level: 78dba, Maximum Pressure: 200psi

Overview

Drive: Belt Drive, Horse Power: 1.6hp, Tank Size: 15ga, Power Supply: 120v, Cfm@100 Psi: 4.8cfm, Pump Speed: 1750rpm, Tool Length: 39.63in,tool Weight: 83lb, Operational Noise Level: 78dba, Maximum Pressure: 200psi

The DEWALT heavy-duty 200 PSI portable air compressor is a powerful yet quiet portable air compressor with a quick recovery time and an oil-free, maintenance-free pump that can run with an extension cord. The durable handle makes it easy to roll or carry this portable air compressor and doubles as a hose wrap. Other features include a high-flow coupler and air regulator to maximize air-tool run time and a durable metal console with easy-to-read gauges.

Also known as: 028877509655, D55167, DEWD55167

Specifications

Standards: California Proposition 65
Standards: California Proposition 65