SHA 01103S 15A15/IF 120V (PK X 24)

Item #: 0825646
Cat #: 01103S
UPC: 726585011032
Call for price
Company wide:
0 in stock

Overview

SHA 01103S 15A15/IF
Also known as: 726585011032, 01103S, SHA15A15IF120V

Specifications

Lumens: 100
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Light Technology: Incandescent
Lumens: 100
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Wattage: 15
Shape: A15 (Arbitrary)

Customer Reviews

No reviews for this product
(0)