400W HPS Wallpack, Bronze

Item #: 0825451

Cat #: WPS40

UPC: 080083541232

Company wide:
0 in stock
Wal-Pak 400W HPS Multi-Tap Borosilicate Glass Wall Mount, w/Lamp Bronze, Hinged Removable Door

Overview

Wal-Pak 400W HPS Multi-Tap Borosilicate Glass Wall Mount, w/Lamp Bronze, Hinged Removable Door

Rugged die-cast aluminum housing and door in bronze powder-coat paint;Captive, single-point stainless steel hardware closure point;Impact resistant borosilicate prismatic glass hinged, removable door;Highly reflective anodized reflector provides optimized illumination;Patent pending, energy saving LED technology with electronic driver;Ballast/LED driver are secured to housing for optimal heat sinking;Options include selectable housing finishes and dimming ballast;Models include up to 400W metal halide, HPS;Optional integral egress options and battery packs available

Also known as: 080083541232, WPS40, LMKWPS40

Specifications

Wattage: 400
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277