Powersolv Cleaner Towelette

Item #: 0825422

Cat #: 42147

UPC:

Company wide:
0 in stock
Documents & Guides
Powersolv Cleaner Towelette, 17.75" Length, 9.375" Width, 4.8125" Height, 150 Per Case

Overview

Powersolv Cleaner Towelette, 17.75" Length, 9.375" Width, 4.8125" Height, 150 Per Case
Also known as: 42147, RNB42147

Specifications

Width: 9.375 in
Height: 4.8125 in
Length: 17.750 in
Width: 9.375 in
Length: 17.750 in
Height: 4.8125 in