Aviation Snips

Item #: 0825413

Cat #: J1102S

UPC: 092644760297

Company wide:
0 in stock
Aviation Snips, Straight Cutting, Capacity: 18 Ga. Cold Rolled, 22 Ga. SS, Cutting Length: 1-1/2", Overall Length: 10-1/16", Color: Yellow/Black

Overview

Aviation Snips, Straight Cutting, Capacity: 18 Ga. Cold Rolled, 22 Ga. SS, Cutting Length: 1-1/2", Overall Length: 10-1/16", Color: Yellow/Black

The Klein Tools Aviation Snips are used to cut 18 gauge cold rolled steel and 22 gauge stainless steel. Soft touch aviation grips provide maximum control and comfort. The blades are made of long-lasting serrated forged steel for superior strength and durability. Tip-Ident® on the handles and color-coding allow for easy identification of the cutting pattern.

Also known as: 092644760297, J1102S, KLEJ1102S

Specifications

Color: Yellow/Black
Gauge: 18 AWG, 22 AWG
Length: 10 1/16 in
Standards: California Proposition 65
Color: Yellow/Black
Length: 10 1/16 in
Gauge: 18 AWG, 22 AWG
Standards: California Proposition 65