1/4 x 12" Masonry Drill Bit (Carbide Tip)

Item #: 0825409

Cat #: MD2XL

UPC: 781002303022

$ 26.56 EA
Company wide:
0 in stock
Documents & Guides
1/4 X 12 " CARBINE BIT

Overview

1/4 X 12 " CARBINE BIT

Masonry Drill Bits are designed for use in brick, concrete, slate, and cinder block. They are manufactured with a tungsten carbide tip for precise drilling and a tempered body for increased bit longevity. They are suitable for both rotary or percussion drilling.

Also known as: 781002303022, MD2XL, 1412MB

Specifications

Material: Steel
Size: 1/4 in
Material: Steel
Size: 1/4 in