Conduit Locknut, 2" Diameter, Aluminum

Item #: 0825403

Cat #: 146AL

UPC: 786210801223

$ 22.60 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 2 Inch Diameter, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 2 Inch Diameter, Aluminum, For Use With Rigid/IMC Conduit

For over 100 years the T&B® brand has been recognized as the leading brand of electrical fittings. Industry standards such as Liquidtight® fittings, Erickson® couplings and many others are registered trade marks. The innovation continues with numerous products and features for both ordinary and hazardous locations.

Also known as: 786210801223, 146AL, THB146AL

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum