Feed Through Terminal Block, Type: D 4/6.2L

Item #: 0825291

Cat #: 0290 062.00

UPC:

$ 0.48 EA
Clearance
Price good while supplies last
Company wide:
230 in stock
Documents & Guides
Spring Connection Terminal Block. Type: D 4/6.2L. Color: ORANGE. 600V/32A. Size: 4mm² Block, 6 mm Spacing. DIN 1 & 3. Wire Size: 24 - 10 AWG.

Overview

Spring Connection Terminal Block. Type: D 4/6.2L. Color: ORANGE. 600V/32A. Size: 4mm² Block, 6 mm Spacing. DIN 1 & 3. Wire Size: 24 - 10 AWG.
Also known as: 0290 062.00, ENT029006200

Specifications

Type: Terminal Block
Amps: 32
Mounting: DIN Rail
Color: Orange
Family / Style: Entrelec
Type: Terminal Block
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 32
Color: Orange