TFMR 1PH 3.0KVA 190-440-110/220

Item #: 0825205

Cat #: TF279302S

UPC: 047503841785

Company wide:
0 in stock
Documents & Guides
3 kVA Dry Type Distribution TFR Export Model

Overview

3 kVA Dry Type Distribution TFR Export Model
Also known as: 047503841785, TF279302S, ACMTF279302S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 3kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/220, 380/400/416/440
Phase: 1
Volt Amps: 3kVA
Primary Voltage: 190/200/220, 380/400/416/440
Type: Dry Type Transformer
Secondary Voltage: 110/220