Compression Lug, 350 KCM, Copper

Item #: 0825120

Cat #: CSWD-350-38-1

UPC: 783669643619

$ 33.33 EA
Company wide:
0 in stock
Surecrimp Copper Compression Lug, Conductor Size 350, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 350, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669643619, CSWD-350-38-1, ILSCSWD350381

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Red
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Color: Red
Standards: California Proposition 65
Mounting: 2-Hole
Stud Size: 3/8 in