Transformer, 7.5KVA, 1P, 120x240V, 12/24, Buck-Boost, 1PH

Item #: 0825093

Cat #: T211688

UPC: 047503172506

$ 3816.40 EA
Company wide:
0 in stock
Documents & Guides
7.5 KVA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, NEMA 3R

Overview

7.5 KVA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, NEMA 3R
Also known as: 047503172506, T211688, ACMT211688

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 7.500kVA
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Volt Amps: 7.500kVA
Phase: 1
Primary Voltage: 120/240