8 Watt Replacement Lantern Bulb

Item #: 0825086
Cat #: 45901
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Halogen Flashlight Lamp, 8W, Bulb: High Intensity Halogen, Base: Bi-Pin, Rated Average Life: 100 Hrs. For use with LiteBox Vulcan Lanterns.

Overview

Miniature Halogen Flashlight Lamp, 8W, Bulb: High Intensity Halogen, Base: Bi-Pin, Rated Average Life: 100 Hrs. For use with LiteBox Vulcan Lanterns.
Also known as: 45901, STM45901

Specifications

Type: Miniature
Color Rendering Index (CRI): 100
Wattage: 8
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GY5.3)
Type: Miniature
Wattage: 8
Base: 2-Pin (GY5.3)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)