Battery Smoke/CO Alarm

Item #: 0825057
Cat #: SCO2B
UPC:
Call for price
Company wide:
0 in stock
9V Alkaline Battery Powered Smoke/CO Combo Alarm

Overview

9V Alkaline Battery Powered Smoke/CO Combo Alarm
Also known as: SCO2B, BRKSCO2B.

Specifications

Diameter: 5.600 in
Mounting: Surface
Product Depth: 2 in
Color: White
Diameter: 5.600 in
Product Depth: 2 in
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)