6" Sleeve

Item #: 0824943
Cat #: CVL6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
6" Sleeve without Damper, Compatible WithL CVG6 Round Grille.

Overview

6" Sleeve without Damper, Compatible WithL CVG6 Round Grille.
Also known as: CVL6, NUTCVL6

Specifications

Diameter: 6 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)