10GAIN Category 6A Cable, CMP, Blue, 1000' Reel

Item #: 0824900

Cat #: 6A-272-2B

UPC:

$ 0.77 FT
Company wide:
16,000 in stock
Documents & Guides
10Gain® Category 6A Cable, CMP, Blue, 1000 Foot Reel, 23 AWG, 4-Pair, Solid Annealed Copper, FEP Insulation

Overview

10Gain® Category 6A Cable, CMP, Blue, 1000 Foot Reel, 23 AWG, 4-Pair, Solid Annealed Copper, FEP Insulation

This CAT 6A cable meets or exceeds all industry requirements including ANSI/TIA-568.2-D. The cable utilizes a proprietary core wrap which assures excellent alien crosstalk performance. This cable fully complies with UL 444 requirements for an unshielded twisted pair product.

Also known as: 6A-272-2B, 423CMPCAT6ABLRLESX

Specifications

Gauge: 23 AWG
Color: Blue
Conductors: 4 Pair
Type: CAT 6A
Package Type: Reel
Gauge: 23 AWG
Conductors: 4 Pair
Package Type: Reel
Color: Blue
Type: CAT 6A