Lighting Control Panel Enclosure, 24 Relay Capacity

Item #: 0824863

Cat #: LENC24S

UPC: 754182926152

$ 852.19 EA
Company wide:
0 in stock
Documents & Guides
Lighting Control Panel Enclosure, 24 Relay Capacity, Surface Mount, NEMA 1, 32"x24"x4.67"

Overview

Lighting Control Panel Enclosure, 24 Relay Capacity, Surface Mount, NEMA 1, 32"x24"x4.67"
Also known as: 754182926152, LENC24S, WATLENC24S

Specifications

Width: 24 in
Mounting: Surface
Height: 32 in
Depth: 4.670 in
Width: 24 in
Height: 32 in
Mounting: Surface
Depth: 4.670 in