4" DB-120 PVC Swedge Coupling

Item #: 0824857

Cat #: 4PDSDB120

UPC:

$ 46.78 EA
Company wide:
57 in stock
Documents & Guides
4" DB-120, Thin Wall, PVC Swedge Coupling.

Overview

4" DB-120, Thin Wall, PVC Swedge Coupling.

Our products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service-free product life.

Also known as: 4PDSDB120, Slip coupling, swedge

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in