B-LINE B1524S CONDUIT STRUT CLAMP

Item #: 0824843

Cat #: TMC100P

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TECHNO TCM100P 100W 12V 1R TR

Overview

TECHNO TCM100P 100W 12V 1R TR
Also known as: TMC100P, OTVTMC100P

Specifications

Material: Low Carbon Steel
Mounting: Channel
Material: Low Carbon Steel
Mounting: Channel