2 to 1" Aluminum Reducing Bushing

Item #: 0824790
Cat #: RBA63H
UPC: 66236414027
$ 4.00 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
2" to 1", Reducing Bushing, Threaded - NPT, Bushing Material: Aluminum. ***Made in USA***

Overview

2" to 1", Reducing Bushing, Threaded - NPT, Bushing Material: Aluminum. ***Made in USA***
Also known as: 66236414027, RBA63H, AMFRBA63H

Specifications

Diameter: 1 in, 2 in
Material: Aluminum
Diameter: 1 in, 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)