ELE BALLAST (2) F32T8 120-277V

Item #: 0824758

Cat #: IOPA2P32LWN35M

UPC: 781087086810

$ 40.51 EA
Company wide:
1 in stock
Documents & Guides
The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, government, health care, school applications

Overview

The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, government, health care, school applications
Also known as: 781087086810, IOPA2P32LWN35M, ADVIOPA2P32LWN35M

Specifications

Type: Instant Start, Electronic
Wattage: 32, 40
Volts AC: 120, 277
Shape: T8 (Tubular)
Family / Style: Optanium
Type: Instant Start, Electronic
Volts AC: 120, 277
Family / Style: Optanium
Wattage: 32, 40
Shape: T8 (Tubular)