RadioRA 2 Wall Mount Keypad, White

Item #: 0824750

Cat #: RRD-W5BRLIR-WH

UPC: 027557772358

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: White.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: White.

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower and IR receiver on insert in white

Also known as: 027557772358, RRD-W5BRLIR-WH, LUTRRDW5BRLIRWH

Specifications

Type: Keypad, 5 Button
Volts AC: 120
Color: White
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 5 Button
Color: White
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2