C-h Fdce322532 Fdce Mccb

Item #: 0824703

Cat #: FDCE322532

UPC: 786685237046

$ 13426.46 EA
Company wide:
0 in stock

Overview

Fdce Mccb 100 Ka @480 V Electronic Lsi 3p 100-225a Load Term
Also known as: 786685237046, FDCE322532, CUTFDCE322532

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225