2-1/2 IN MOGUL IRON COND BDY C

Item #: 0824576

Cat #: C8X250M

UPC: 783126003963

$ 701.90 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type C Mogul Conduit Body, 2-1/2 IN Hub, Length: 23-1/4 IN, 4.63 IN Width, 5.13 IN Height, Malleable Iron, Finish: Triple coat: Zinc Electroplated, Dichromate, Epoxy Powder Coat, Connection: Tapered FNPT, 335 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type C Mogul Conduit Body, 2-1/2 IN Hub, Length: 23-1/4 IN, 4.63 IN Width, 5.13 IN Height, Malleable Iron, Finish: Triple coat: Zinc Electroplated, Dichromate, Epoxy Powder Coat, Connection: Tapered FNPT, 335 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126003963, C8X250M, OZGC8X250M

Specifications

Material: Malleable Iron
Type: Type C
Hub Diameter: 2 1/2 in
Material: Malleable Iron
Hub Diameter: 2 1/2 in
Type: Type C