1 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0824550

Cat #: KTN-R-1

UPC: 051712407007

$ 63.30 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

1 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407007, KTN-R-1, BUSKTNR1

Specifications

Volts DC: 250
Speed: Fast Acting
Amps: 1
Class: RK1
Volts AC: 250
Mounting: Cartridge
Type: Power Fuse
Family / Style: KTN
Interrupt Rating DC: 100 kA
Volts DC: 250
Amps: 1
Volts AC: 250
Type: Power Fuse
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Class: RK1
Mounting: Cartridge
Family / Style: KTN